MULTILENE

MULTILENE Sheet PP-P grey 7032 2000x1000x60 mm

  • ERIKS:11532813
Image 1
Save to list

€1,078.42/ pieceexcl. VAT

€1,304.89incl. VAT

Estimated delivery date - 07/01/2027

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
MULTILENE
Colour
Grey
Thickness
60 mm
Length
2000 mm
Width
1000 mm
Material
PP
Material class
Multilene PP-P
Antistatic
No
Group
Industrial Plastics
Tradename
Multilene PP
Manufacturing method
Pressed