MULTILENE

MULTILENE Sheet PP-P grey 7032 2000x1000x30 mm

  • ERIKS:11532815
Image 1
Save to list

€623.44/ pieceexcl. VAT

€754.36incl. VAT

3 In stock - Estimated delivery date 06/11/2026

Volume discount

Quantityexcl. VATDiscount

1+

€623.44

-

2+

€539.19

13.51%

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
MULTILENE
Colour
Grey
Thickness
30 mm
Length
2000 mm
Width
1000 mm
Material
PP
Material class
Multilene PP-P
Antistatic
No
Group
Industrial Plastics
Tradename
Multilene PP
Manufacturing method
Pressed