MULTILENE

MULTILENE Sheet PE white 3000x1500x8 mm

  • ERIKS:11128177
Image 1
Save to list

€214.30/ pieceexcl. VAT

€259.30incl. VAT

Estimated delivery date - 13/01/2027

Volume discount

Quantityexcl. VATDiscount

1+

€214.30

-

2+

€171.44

20.00%

3+

€158.58

26.00%

5+

€150.01

30.00%

6+

€137.15

36.00%

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
MULTILENE
Colour
White
Thickness
8 mm
Length
3000 mm
Width
1500 mm
Lining material
Not applicable
Material
HDPE
Material class
Multilene PE
Antistatic
No
Group
Industrial Plastics
Tradename
Multilene PE
Manufacturing method
Extruded