MULTILENE

MULTILENE Sheet PE white 3000x1500x6 mm

  • ERIKS:11391682
Image 1
Save to list

€160.65/ pieceexcl. VAT

€194.39incl. VAT

Estimated delivery date - 13/01/2027

Volume discount

Quantityexcl. VATDiscount

1+

€160.65

-

2+

€128.52

20.00%

4+

€118.88

26.00%

6+

€112.46

30.00%

8+

€102.82

36.00%

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
MULTILENE
Colour
White
Thickness
6 mm
Length
3000 mm
Width
1500 mm
Lining material
Not applicable
Material
HDPE
Material class
Multilene PE
Antistatic
No
Group
Industrial Plastics
Tradename
Multilene PE
Manufacturing method
Extruded