

€128.63/ pieceexcl. VAT
€155.64incl. VAT
Estimated delivery date - 13/01/2027| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €128.63 | - |
2+ | €107.20 | 16.67% |
3+ | €85.76 | 33.33% |
6+ | €79.32 | 38.33% |
9+ | €75.04 | 41.67% |
12+ | €68.60 | 46.67% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | MULTILENE |
Colour | White |
Thickness | 4 mm |
Length | 3000 mm |
Width | 1500 mm |
Lining material | Not applicable |
Material | HDPE |
Material class | Multilene PE |
Antistatic | No |
Group | Industrial Plastics |
Tradename | Multilene PE |
Manufacturing method | Extruded |