MULTILENE

MULTILENE Sheet PE white 3000x1500x3 mm

  • ERIKS:11535144
Image 1
Save to list

€96.47/ pieceexcl. VAT

€116.73incl. VAT

Estimated delivery date - 13/01/2027

Volume discount

Quantityexcl. VATDiscount

1+

€96.47

-

2+

€80.40

16.67%

4+

€64.32

33.33%

8+

€59.49

38.33%

12+

€56.28

41.67%

16+

€51.45

46.67%

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
MULTILENE
Colour
White
Thickness
3 mm
Length
3000 mm
Width
1500 mm
Lining material
Not applicable
Material
HDPE
Material class
Multilene PE
Antistatic
No
Group
Industrial Plastics
Tradename
Multilene PE
Manufacturing method
Extruded