

€67.68/ pieceexcl. VAT
€81.89incl. VAT
5 In stock - Estimated delivery date 26/10/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €67.68 | - |
3+ | €56.40 | 16.67% |
6+ | €45.12 | 33.33% |
12+ | €41.74 | 38.33% |
17+ | €39.48 | 41.67% |
23+ | €36.10 | 46.67% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | MULTILENE |
Colour | White |
Thickness | 2 mm |
Length | 3000 mm |
Width | 1500 mm |
Lining material | Not applicable |
Material | HDPE |
Material class | Multilene PE |
Antistatic | No |
Group | Industrial Plastics |
Tradename | Multilene PE |
Manufacturing method | Extruded |