

€114.29/ pieceexcl. VAT
€138.29incl. VAT
8 In stock - Estimated delivery date 05/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €114.29 | - |
2+ | €95.25 | 16.67% |
4+ | €76.20 | 33.33% |
7+ | €70.48 | 38.33% |
11+ | €66.67 | 41.67% |
14+ | €60.96 | 46.67% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | MULTILENE |
Colour | White |
Thickness | 8 mm |
Length | 2000 mm |
Width | 1000 mm |
Lining material | Not applicable |
Material | HDPE |
Material class | Multilene PE |
Antistatic | No |
Group | Industrial Plastics |
Tradename | Multilene PE |
Manufacturing method | Extruded |