

€238.11/ pieceexcl. VAT
€288.11incl. VAT
19 In stock - Estimated delivery date 05/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €238.11 | - |
2+ | €190.48 | 20.00% |
3+ | €176.20 | 26.00% |
5+ | €166.67 | 30.00% |
6+ | €152.39 | 36.00% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | MULTILENE |
Colour | White |
Thickness | 20 mm |
Length | 2000 mm |
Width | 1000 mm |
Lining material | Not applicable |
Material | HDPE |
Material class | Multilene PE |
Antistatic | No |
Group | Industrial Plastics |
Tradename | Multilene PE |
Manufacturing method | Extruded |