

€15.07/ pieceexcl. VAT
€18.23incl. VAT
84 In stock - Estimated delivery date 05/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €15.07 | - |
13+ | €12.56 | 16.67% |
26+ | €10.04 | 33.33% |
51+ | €9.29 | 38.33% |
76+ | €8.79 | 41.67% |
102+ | €8.04 | 46.67% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | MULTILENE |
Colour | White |
Thickness | 1 mm |
Length | 2000 mm |
Width | 1000 mm |
Lining material | Not applicable |
Material | HDPE |
Material class | Multilene PE |
Antistatic | No |
Group | Industrial Plastics |
Tradename | Multilene PE |
Manufacturing method | Extruded |