

€217.03/ pieceexcl. VAT
€262.61incl. VAT
18.32 In stock - Estimated delivery date 06/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €217.03 | - |
2+ | €173.62 | 20.00% |
3+ | €160.60 | 26.00% |
4+ | €151.92 | 30.00% |
6+ | €138.90 | 36.00% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | MULTILENE |
Colour | Green |
Thickness | 5 mm |
Length | 3000 mm |
Width | 1220 mm |
Lining material | Not applicable |
Material | UHMWPE |
Material class | Multilene PE-MR |
Antistatic | No |
Group | Industrial Plastics |
Tradename | Multilene PE-MR |
Manufacturing method | Pressed |