MULTILENE

MULTILENE Sheet PE-MR green 3000x1220x45 mm

  • ERIKS:12315245
Image 1
Save to list

€837.54/ pieceexcl. VAT

€1,013.42incl. VAT

Estimated delivery date - 09/12/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
MULTILENE
Colour
Green
Thickness
45 mm
Length
3000 mm
Width
1220 mm
Lining material
Not applicable
Material
UHMWPE
Material class
Multilene PE-MR
Antistatic
No
Group
Industrial Plastics
Tradename
Multilene PE-MR
Manufacturing method
Pressed