

€168.75/ pieceexcl. VAT
€204.19incl. VAT
23 In stock - Estimated delivery date 09/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €168.75 | - |
2+ | €140.63 | 16.67% |
3+ | €112.50 | 33.33% |
5+ | €104.06 | 38.33% |
7+ | €98.44 | 41.67% |
9+ | €90.00 | 46.67% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | MULTILENE |
Colour | Green |
Thickness | 3 mm |
Length | 3000 mm |
Width | 1220 mm |
Lining material | Not applicable |
Material | UHMWPE |
Material class | Multilene PE-MR |
Antistatic | No |
Group | Industrial Plastics |
Tradename | Multilene PE-MR |
Manufacturing method | Pressed |