MULTILENE

MULTILENE Sheet PE-MR green 3000x1220x20 mm

  • ERIKS:12315204
Image 1
Save to list

€336.90/ pieceexcl. VAT

€407.65incl. VAT

Estimated delivery date - 17/12/2026

Volume discount

Quantityexcl. VATDiscount

1+

€336.90

-

2+

€294.78

12.50%

3+

€269.52

20.00%

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
MULTILENE
Colour
Green
Thickness
20 mm
Length
3000 mm
Width
1220 mm
Lining material
Not applicable
Material
UHMWPE
Material class
Multilene PE-MR
Antistatic
No
Group
Industrial Plastics
Tradename
Multilene PE-MR
Manufacturing method
Pressed