MULTILENE

MULTILENE Sheet PE-MR green 2000x1220x10 mm

  • ERIKS:12315214
Image 1
Save to list

€215.41/ pieceexcl. VAT

€260.65incl. VAT

10 In stock - Estimated delivery date 06/11/2026
Cut this product to the exact dimensions that are needed for your project

Volume discount

Quantityexcl. VATDiscount

1+

€215.41

-

2+

€172.32

20.00%

3+

€159.40

26.00%

5+

€150.78

30.00%

6+

€137.86

36.00%

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
MULTILENE
Colour
Green
Thickness
10 mm
Length
2000 mm
Width
1220 mm
Lining material
Not applicable
Material
UHMWPE
Material class
Multilene PE-MR
Antistatic
No
Group
Industrial Plastics
Tradename
Multilene PE-MR
Manufacturing method
Pressed