MULTILENE

MULTILENE Sheet PE-MR green 2000x1000x80 mm

  • ERIKS:12170127
Image 1
Save to list

€650.79/ pieceexcl. VAT

€787.46incl. VAT

3 In stock - Estimated delivery date 06/11/2026
Cut this product to the exact dimensions that are needed for your project

Volume discount

Quantityexcl. VATDiscount

1+

€650.79

-

2+

€595.01

8.57%

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
MULTILENE
Colour
Green
Thickness
80 mm
Length
2000 mm
Width
1000 mm
Lining material
Not applicable
Material
UHMWPE
Material class
Multilene PE-MR
Antistatic
No
Group
Industrial Plastics
Tradename
Multilene PE-MR
Manufacturing method
Pressed