MULTILENE

MULTILENE Sheet PE-MR green 2000x1000x60 mm

  • ERIKS:11110231
Image 1
Save to list

€508.32/ pieceexcl. VAT

€615.07incl. VAT

Estimated delivery date - 16/12/2026

Volume discount

Quantityexcl. VATDiscount

1+

€508.32

-

2+

€439.63

13.51%

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
MULTILENE
Colour
Green
Thickness
60 mm
Length
2000 mm
Width
1000 mm
Lining material
Not applicable
Material
UHMWPE
Material class
Multilene PE-MR
Antistatic
No
Group
Industrial Plastics
Tradename
Multilene PE-MR
Manufacturing method
Pressed