

€170.11/ pieceexcl. VAT
€205.83incl. VAT
Estimated delivery date - 22/12/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €170.11 | - |
2+ | €141.76 | 16.67% |
3+ | €113.41 | 33.33% |
5+ | €104.90 | 38.33% |
7+ | €99.23 | 41.67% |
9+ | €90.73 | 46.67% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | MULTILENE |
Colour | Green |
Thickness | 6 mm |
Length | 2000 mm |
Width | 1000 mm |
Lining material | Not applicable |
Material | UHMWPE |
Material class | Multilene PE-MR |
Antistatic | No |
Group | Industrial Plastics |
Tradename | Multilene PE-MR |
Manufacturing method | Pressed |