MULTILENE

MULTILENE Sheet PE-MR green 2000x1000x40 mm

  • ERIKS:10035954
Image 1
Save to list

€366.38/ pieceexcl. VAT

€443.32incl. VAT

Estimated delivery date - 16/12/2026

Volume discount

Quantityexcl. VATDiscount

1+

€366.38

-

2+

€320.59

12.50%

3+

€293.11

20.00%

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
MULTILENE
Colour
Green
Thickness
40 mm
Length
2000 mm
Width
1000 mm
Lining material
Not applicable
Material
UHMWPE
Material class
Multilene PE-MR
Antistatic
No
Group
Industrial Plastics
Tradename
Multilene PE-MR
Manufacturing method
Pressed