MULTILENE

MULTILENE Sheet PE-MR green 2000x1000x4 mm

  • ERIKS:11519700
Image 1
Save to list

€123.23/ pieceexcl. VAT

€149.11incl. VAT

3 In stock - Estimated delivery date 06/11/2026

Volume discount

Quantityexcl. VATDiscount

1+

€123.23

-

2+

€102.70

16.67%

3+

€82.16

33.33%

6+

€75.99

38.33%

9+

€71.89

41.67%

11+

€65.72

46.67%

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
MULTILENE
Colour
Green
Thickness
4 mm
Length
2000 mm
Width
1000 mm
Lining material
Not applicable
Material
UHMWPE
Material class
Multilene PE-MR
Antistatic
No
Group
Industrial Plastics
Tradename
Multilene PE-MR
Manufacturing method
Pressed