MULTILENE

MULTILENE Sheet PE-MR green 2000x1000x15 mm

  • ERIKS:11519693
Image 1
Save to list

€180.09/ pieceexcl. VAT

€217.91incl. VAT

Estimated delivery date - 17/12/2026

Volume discount

Quantityexcl. VATDiscount

1+

€180.09

-

2+

€144.07

20.00%

3+

€133.26

26.00%

5+

€126.06

30.00%

6+

€115.25

36.00%

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
MULTILENE
Colour
Green
Thickness
15 mm
Length
2000 mm
Width
1000 mm
Lining material
Not applicable
Material
UHMWPE
Material class
Multilene PE-MR
Antistatic
No
Group
Industrial Plastics
Tradename
Multilene PE-MR
Manufacturing method
Pressed