MULTILENE

MULTILENE Sheet PE-MR black 4000x2000x20 mm

  • ERIKS:12170098
Image 1
Save to list

€644.34/ pieceexcl. VAT

€779.65incl. VAT

3 In stock - Estimated delivery date 06/11/2026

Volume discount

Quantityexcl. VATDiscount

1+

€644.34

-

2+

€589.11

8.57%

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
MULTILENE
Colour
Black
Thickness
20 mm
Length
4000 mm
Width
2000 mm
Lining material
Not applicable
Material
UHMWPE
Material class
Multilene PE-MR
Antistatic
No
Group
Industrial Plastics
Tradename
Multilene PE-MR
Manufacturing method
Pressed