MULTILENE

MULTILENE Sheet PE-MR black 4000x2000x15 mm

  • ERIKS:12170097
Image 1
Save to list

€533.04/ pieceexcl. VAT

€644.98incl. VAT

1 In stock - Estimated delivery date 06/11/2026

Volume discount

Quantityexcl. VATDiscount

1+

€533.04

-

2+

€461.01

13.51%

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
MULTILENE
Colour
Black
Thickness
15 mm
Length
4000 mm
Width
2000 mm
Lining material
Not applicable
Material
UHMWPE
Material class
Multilene PE-MR
Antistatic
No
Group
Industrial Plastics
Tradename
Multilene PE-MR
Manufacturing method
Pressed