MULTILENE

MULTILENE Sheet PE-MR black 3000x1220x25 mm

  • ERIKS:12315287
Image 1
Save to list

€388.74/ pieceexcl. VAT

€470.38incl. VAT

6 In stock - Estimated delivery date 09/11/2026

Volume discount

Quantityexcl. VATDiscount

1+

€388.74

-

2+

€336.21

13.51%

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
MULTILENE
Colour
Black
Thickness
25 mm
Length
3000 mm
Width
1220 mm
Lining material
Not applicable
Material
UHMWPE
Material class
Multilene PE-MR
Antistatic
No
Group
Industrial Plastics
Tradename
Multilene PE-MR
Manufacturing method
Pressed