

€305.40/ pieceexcl. VAT
€369.53incl. VAT
Estimated delivery date - 19/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €305.40 | - |
2+ | €282.50 | 7.50% |
3+ | €267.23 | 12.50% |
4+ | €244.32 | 20.00% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | MULTILENE |
Colour | Black |
Thickness | 12 mm |
Length | 3000 mm |
Width | 1220 mm |
Lining material | Not applicable |
Material | UHMWPE |
Material class | Multilene PE-MR |
Antistatic | No |
Group | Industrial Plastics |
Tradename | Multilene PE-MR |
Manufacturing method | Pressed |