

€254.50/ pieceexcl. VAT
€307.95incl. VAT
10 In stock - Estimated delivery date 06/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €254.50 | - |
2+ | €203.60 | 20.00% |
3+ | €188.33 | 26.00% |
4+ | €178.15 | 30.00% |
5+ | €162.88 | 36.00% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | MULTILENE |
Colour | Black |
Thickness | 12 mm |
Length | 2000 mm |
Width | 1220 mm |
Lining material | Not applicable |
Material | UHMWPE |
Material class | Multilene PE-MR |
Antistatic | No |
Group | Industrial Plastics |
Tradename | Multilene PE-MR |
Manufacturing method | Pressed |