MULTILENE

MULTILENE Sheet PE-MR black 2000x1000x65 mm

  • ERIKS:12315279
Image 1
Save to list

€624.30/ pieceexcl. VAT

€755.40incl. VAT

Estimated delivery date - 08/12/2026
Cut this product to the exact dimensions that are needed for your project

Volume discount

Quantityexcl. VATDiscount

1+

€624.30

-

2+

€570.79

8.57%

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
MULTILENE
Colour
Black
Thickness
65 mm
Length
2000 mm
Width
1000 mm
Lining material
Not applicable
Material
UHMWPE
Material class
Multilene PE-MR
Antistatic
No
Group
Industrial Plastics
Tradename
Multilene PE-MR
Manufacturing method
Pressed