

€146.66/ pieceexcl. VAT
€177.46incl. VAT
3 In stock - Estimated delivery date 06/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €146.66 | - |
2+ | €122.22 | 16.67% |
3+ | €97.78 | 33.33% |
5+ | €90.44 | 38.33% |
7+ | €85.55 | 41.67% |
10+ | €78.22 | 46.67% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | MULTILENE |
Colour | Black |
Thickness | 5 mm |
Length | 2000 mm |
Width | 1000 mm |
Lining material | Not applicable |
Material | UHMWPE |
Material class | Multilene PE-MR |
Antistatic | No |
Group | Industrial Plastics |
Tradename | Multilene PE-MR |
Manufacturing method | Pressed |