

€230.03/ pieceexcl. VAT
€278.34incl. VAT
Estimated delivery date - 19/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €230.03 | - |
2+ | €212.78 | 7.50% |
3+ | €201.27 | 12.50% |
4+ | €184.02 | 20.00% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | MULTILENE |
Colour | White |
Thickness | 6 mm |
Length | 3000 mm |
Width | 1220 mm |
Lining material | Not applicable |
Material | UHMWPE |
Material class | Multilene PE-M FG |
Approval | EC1935 |
Antistatic | No |
Group | Industrial Plastics |
Suitable for foods | Yes |
Tradename | Multilene PE-M |
Manufacturing method | Pressed |