MULTILENE

MULTILENE Sheet PE-M white 3000x1220x25 mm

  • ERIKS:12315221
Image 1
Save to list

€545.48/ pieceexcl. VAT

€660.03incl. VAT

2 In stock - Estimated delivery date 06/11/2026

Volume discount

Quantityexcl. VATDiscount

1+

€545.48

-

2+

€471.77

13.51%

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
MULTILENE
Colour
White
Thickness
25 mm
Length
3000 mm
Width
1220 mm
Lining material
Not applicable
Material
UHMWPE
Material class
Multilene PE-M
Antistatic
No
Group
Industrial Plastics
Suitable for welding
Difficult
Can be glued
No
Machinable
Good
Tradename
Multilene PE-M
Manufacturing method
Pressed