

€340.20/ pieceexcl. VAT
€411.64incl. VAT
0.117 In stock - Estimated delivery date 10/12/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €340.20 | - |
2+ | €314.69 | 7.50% |
3+ | €272.16 | 20.00% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | MULTILENE |
Colour | White |
Thickness | 12 mm |
Length | 3000 mm |
Width | 1220 mm |
Lining material | Not applicable |
Material | UHMWPE |
Material class | Multilene PE-M FG |
Approval | EC1935 |
Antistatic | No |
Group | Industrial Plastics |
Suitable for foods | Yes |
Tradename | Multilene PE-M |
Manufacturing method | Pressed |