MULTILENE

MULTILENE Sheet PE-M white 3000x1200x4 mm

  • ERIKS:11538202
Image 1
Save to list

€198.11/ pieceexcl. VAT

€239.71incl. VAT

Estimated delivery date - 19/11/2026

Volume discount

Quantityexcl. VATDiscount

1+

€198.11

-

2+

€158.48

20.00%

3+

€146.60

26.00%

5+

€138.67

30.00%

6+

€126.79

36.00%

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
MULTILENE
Colour
White
Thickness
4 mm
Length
3000 mm
Width
1200 mm
Lining material
Not applicable
Material
UHMWPE
Material class
Multilene PE-M
Antistatic
No
Group
Industrial Plastics
Suitable for welding
Difficult
Can be glued
No
Machinable
Good
Tradename
Multilene PE-M
Manufacturing method
Pressed