MULTILENE

MULTILENE Sheet PE-M white 2000x1220x25 mm

  • ERIKS:12315220
Image 1
Save to list

€393.14/ pieceexcl. VAT

€475.70incl. VAT

10 In stock - Estimated delivery date 06/11/2026
Cut this product to the exact dimensions that are needed for your project

Volume discount

Quantityexcl. VATDiscount

1+

€393.14

-

2+

€343.99

12.50%

3+

€314.51

20.00%

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
MULTILENE
Colour
White
Thickness
25 mm
Length
2000 mm
Width
1220 mm
Lining material
Not applicable
Material
UHMWPE
Material class
Multilene PE-M
Antistatic
No
Group
Industrial Plastics
Suitable for welding
Difficult
Can be glued
No
Machinable
Good
Tradename
Multilene PE-M
Manufacturing method
Pressed