MULTILENE

MULTILENE Sheet PE-M white 2000x1000x12 mm

  • ERIKS:10036131
Image 1
Save to list

€236.93/ pieceexcl. VAT

€286.69incl. VAT

Estimated delivery date - 19/11/2026

Volume discount

Quantityexcl. VATDiscount

1+

€236.93

-

2+

€189.54

20.00%

3+

€175.32

26.00%

4+

€165.85

30.00%

5+

€151.63

36.00%

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
MULTILENE
Colour
White
Thickness
12 mm
Length
2000 mm
Width
1000 mm
Lining material
Not applicable
Material
UHMWPE
Material class
Multilene PE-M
Antistatic
No
Group
Industrial Plastics
Suitable for welding
Difficult
Can be glued
No
Machinable
Good
Tradename
Multilene PE-M
Manufacturing method
Pressed