

€56.45/ pieceexcl. VAT
€68.30incl. VAT
Estimated delivery date - 19/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €56.45 | - |
3+ | €47.04 | 16.67% |
6+ | €37.63 | 33.33% |
12+ | €34.81 | 38.33% |
18+ | €32.93 | 41.67% |
24+ | €30.11 | 46.67% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | MULTILENE |
Colour | White |
Thickness | 1 mm |
Length | 2000 mm |
Width | 1000 mm |
Lining material | Not applicable |
Material | UHMWPE |
Material class | Multilene PE-M FG |
Approval | EC1935 |
Antistatic | No |
Group | Industrial Plastics |
Suitable for foods | Yes |
Tradename | Multilene PE-M |
Manufacturing method | Pressed |