MULTILENE

MULTILENE Sheet PE-M green 2000x1000x25 mm

  • ERIKS:10035485
Image 1
Save to list

€377.61/ pieceexcl. VAT

€456.91incl. VAT

Estimated delivery date - 19/11/2026

Volume discount

Quantityexcl. VATDiscount

1+

€377.61

-

2+

€330.41

12.50%

3+

€302.09

20.00%

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
MULTILENE
Colour
Green
Thickness
25 mm
Length
2000 mm
Width
1000 mm
Lining material
Not applicable
Material
UHMWPE
Material class
Multilene PE-M
Antistatic
No
Group
Industrial Plastics
Suitable for welding
Difficult
Can be glued
No
Machinable
Good
Tradename
Multilene PE-M
Manufacturing method
Pressed