MULTILENE

MULTILENE Sheet PE-M green 2000x1000x2 mm

  • ERIKS:11519695
Image 1
Save to list

€68.77/ pieceexcl. VAT

€83.21incl. VAT

24 In stock - Estimated delivery date 06/11/2026
Cut this product to the exact dimensions that are needed for your project

Volume discount

Quantityexcl. VATDiscount

1+

€68.77

-

3+

€57.31

16.67%

5+

€45.85

33.33%

10+

€42.41

38.33%

15+

€40.12

41.67%

20+

€36.68

46.67%

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
MULTILENE
Colour
Green
Thickness
2 mm
Length
2000 mm
Width
1000 mm
Lining material
Not applicable
Material
UHMWPE
Material class
Multilene PE-M
Antistatic
No
Group
Industrial Plastics
Suitable for welding
Difficult
Can be glued
No
Machinable
Good
Tradename
Multilene PE-M
Manufacturing method
Pressed