MULTILENE

MULTILENE Sheet PE-M food grade white 3000x1220x4 mm

  • ERIKS:12650157
Image 1
Save to list

€202.52/ pieceexcl. VAT

€245.05incl. VAT

2 In stock - Estimated delivery date 10/11/2026

Volume discount

Quantityexcl. VATDiscount

1+

€202.52

-

2+

€162.02

20.00%

3+

€149.86

26.00%

5+

€141.76

30.00%

6+

€129.61

36.00%

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
MULTILENE
Colour
White
Thickness
4 mm
Length
3000 mm
Width
1220 mm
Lining material
Not applicable
Material
UHMWPE
Material class
Multilene PE-M FG
Approval
EC1935
Antistatic
No
Group
Industrial Plastics
Suitable for foods
Yes
Tradename
Multilene PE-M
Manufacturing method
Pressed