MULTILENE

MULTILENE Sheet PE-M food grade white 3000x1220x2 mm

  • ERIKS:12954359
Image 1
Save to list

€135.58/ pieceexcl. VAT

€164.05incl. VAT

Estimated delivery date - 24/11/2026

Volume discount

Quantityexcl. VATDiscount

1+

€135.58

-

2+

€112.99

16.67%

3+

€90.39

33.33%

5+

€83.61

38.33%

8+

€79.09

41.67%

10+

€72.31

46.67%

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
MULTILENE
Colour
White
Thickness
2 mm
Length
3000 mm
Width
1220 mm
Lining material
Not applicable
Material
UHMWPE
Material class
Multilene PE-M FG
Approval
EC1935
Antistatic
No
Group
Industrial Plastics
Suitable for foods
Yes
Tradename
Multilene PE-M
Manufacturing method
Pressed