MULTILENE

MULTILENE Sheet PE-M food grade white 3000x1220x15 mm

  • ERIKS:12954411
Image 1
Save to list

€426.42/ pieceexcl. VAT

€515.97incl. VAT

7 In stock - Estimated delivery date 10/11/2026

Volume discount

Quantityexcl. VATDiscount

1+

€426.42

-

2+

€373.12

12.50%

3+

€341.14

20.00%

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
MULTILENE
Colour
White
Thickness
15 mm
Length
3000 mm
Width
1220 mm
Lining material
Not applicable
Material
UHMWPE
Material class
Multilene PE-M FG
Approval
EC1935
Antistatic
No
Group
Industrial Plastics
Suitable for foods
Yes
Tradename
Multilene PE-M
Manufacturing method
Pressed