MULTILENE

MULTILENE Sheet PE-M food grade white 3000x1220x10 mm

  • ERIKS:12954403
Image 1
Save to list

€290.02/ pieceexcl. VAT

€350.92incl. VAT

Estimated delivery date - 24/11/2026

Volume discount

Quantityexcl. VATDiscount

1+

€290.02

-

2+

€268.27

7.50%

3+

€253.77

12.50%

4+

€232.02

20.00%

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
MULTILENE
Colour
White
Thickness
10 mm
Length
3000 mm
Width
1220 mm
Lining material
Not applicable
Material
UHMWPE
Material class
Multilene PE-M FG
Approval
EC1935
Antistatic
No
Group
Industrial Plastics
Suitable for foods
Yes
Tradename
Multilene PE-M
Manufacturing method
Pressed