MULTILENE

MULTILENE Sheet PE-M food grade blue 3000x1220x10 mm

  • ERIKS:12909550
Image 1
Save to list

€319.95/ pieceexcl. VAT

€387.14incl. VAT

2 In stock - Estimated delivery date 10/11/2026

Volume discount

Quantityexcl. VATDiscount

1+

€319.95

-

2+

€295.95

7.50%

3+

€255.96

20.00%

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
MULTILENE
Colour
Blue
Thickness
10 mm
Length
3000 mm
Width
1220 mm
Lining material
Not applicable
Material
UHMWPE
Material class
Multilene PE-M FG
Approval
EC1935
Antistatic
No
Group
Industrial Plastics
Suitable for foods
Yes
Tradename
Multilene PE-M
Manufacturing method
Pressed