

€278.50/ pieceexcl. VAT
€336.99incl. VAT
1.025 In stock - Estimated delivery date 26/10/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €278.50 | - |
2+ | €257.61 | 7.50% |
3+ | €243.69 | 12.50% |
4+ | €222.80 | 20.00% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | MULTILENE |
Colour | Blue |
Thickness | 10 mm |
Length | 3000 mm |
Width | 1000 mm |
Lining material | Not applicable |
Material | UHMWPE |
Material class | Multilene PE-M |
Antistatic | No |
Group | Industrial Plastics |
Suitable for welding | Difficult |
Can be glued | No |
Machinable | Good |
Tradename | Multilene PE-M |
Manufacturing method | Pressed |