MULTILENE

MULTILENE Sheet PE-M blue 2000x1000x25 mm

  • ERIKS:12315231
Image 1
Save to list

€386.62/ pieceexcl. VAT

€467.81incl. VAT

Estimated delivery date - 08/12/2026

Volume discount

Quantityexcl. VATDiscount

1+

€386.62

-

2+

€338.30

12.50%

3+

€309.30

20.00%

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
MULTILENE
Colour
Blue
Thickness
25 mm
Length
2000 mm
Width
1000 mm
Lining material
Not applicable
Material
UHMWPE
Material class
Multilene PE-M
Antistatic
No
Group
Industrial Plastics
Suitable for welding
Difficult
Can be glued
No
Machinable
Good
Tradename
Multilene PE-M
Manufacturing method
Pressed