MULTILENE

MULTILENE Sheet PE-M blue 2000x1000x12 mm

  • ERIKS:12184922
Image 1
Save to list

€219.67/ pieceexcl. VAT

€265.80incl. VAT

Estimated delivery date - 03/12/2026
Cut this product to the exact dimensions that are needed for your project

Volume discount

Quantityexcl. VATDiscount

1+

€219.67

-

2+

€203.19

7.50%

3+

€192.21

12.50%

4+

€175.73

20.00%

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
MULTILENE
Colour
Blue
Thickness
12 mm
Length
2000 mm
Width
1000 mm
Lining material
Not applicable
Material
UHMWPE
Material class
Multilene PE-M
Antistatic
No
Group
Industrial Plastics
Suitable for welding
Difficult
Can be glued
No
Machinable
Good
Tradename
Multilene PE-M
Manufacturing method
Pressed