MULTILENE

MULTILENE Sheet PE-M blue 2000x1000x100 mm

  • ERIKS:13226130
Image 1
Save to list

€1,387.31/ pieceexcl. VAT

€1,678.65incl. VAT

1.961 In stock - Estimated delivery date 06/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
MULTILENE
Colour
Blue
Thickness
100 mm
Length
2000 mm
Width
1000 mm
Lining material
Not applicable
Material
UHMWPE
Material class
Multilene PE-M FG
Approval
EC1935
Antistatic
No
Group
Industrial Plastics
Suitable for foods
Yes
Tradename
Multilene PE-M
Manufacturing method
Pressed