

€780.44/ pieceexcl. VAT
€944.33incl. VAT
3 In stock - Estimated delivery date 06/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €780.44 | - |
2+ | €713.55 | 8.57% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | MULTILENE |
Colour | Black |
Thickness | 60 mm |
Length | 2000 mm |
Width | 1000 mm |
Lining material | Not applicable |
Material | UHMWPE |
Material class | Multilene PE-M |
Antistatic | No |
Group | Industrial Plastics |
Suitable for welding | Difficult |
Can be glued | No |
Machinable | Good |
Tradename | Multilene PE-M |
Manufacturing method | Pressed |