

€161.68/ pieceexcl. VAT
€195.63incl. VAT
9 In stock - Estimated delivery date 05/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €161.68 | - |
2+ | €134.73 | 16.67% |
3+ | €107.78 | 33.33% |
5+ | €99.70 | 38.33% |
7+ | €94.31 | 41.67% |
9+ | €86.23 | 46.67% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | MULTILENE |
Colour | Black |
Thickness | 5 mm |
Length | 2000 mm |
Width | 1000 mm |
Lining material | Not applicable |
Material | UHMWPE |
Material class | Multilene PE-M |
Antistatic | No |
Group | Industrial Plastics |
Suitable for welding | Difficult |
Can be glued | No |
Machinable | Good |
Tradename | Multilene PE-M |
Manufacturing method | Pressed |