

€139.37/ pieceexcl. VAT
€168.64incl. VAT
Estimated delivery date - 19/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €139.37 | - |
2+ | €116.14 | 16.67% |
3+ | €92.91 | 33.33% |
5+ | €85.94 | 38.33% |
8+ | €81.30 | 41.67% |
10+ | €74.33 | 46.67% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | MULTILENE |
Colour | Black |
Thickness | 4 mm |
Length | 2000 mm |
Width | 1000 mm |
Lining material | Not applicable |
Material | UHMWPE |
Material class | Multilene PE-M FG |
Approval | EC1935 |
Antistatic | No |
Group | Industrial Plastics |
Suitable for foods | Yes |
Tradename | Multilene PE-M |
Manufacturing method | Pressed |