

€271.58/ pieceexcl. VAT
€328.61incl. VAT
Estimated delivery date - 09/12/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €271.58 | - |
2+ | €251.21 | 7.50% |
3+ | €237.63 | 12.50% |
4+ | €217.26 | 20.00% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | MULTILENE |
Colour | Black |
Thickness | 12 mm |
Length | 2000 mm |
Width | 1220 mm |
Lining material | Not applicable |
Material | UHMWPE |
Material class | Multilene PE-M AS |
Antistatic | Yes |
Group | Industrial Plastics |
Tradename | Multilene PE-M |
Manufacturing method | Pressed |